Pelco (Schneider Electric) MLZ6DT Control Zoom Lens, 120 V Input | Graybar Store
Pelco (Schneider Electric) - Control Zoom Lens, 120 V Input - MLZ6DT
+ / - Hover over image to Zoom
Other Views

    Control Zoom Lens, 120 V Input

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: MLZ6DT
    SKU: 25173989
    $308.45
    Checking Pricing
         
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # MLZ6DT
    • Voltage (Volts) 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Remote controller for Pelco motorized zoom lenses. Desktop control module for use with auto/manual iris or manual iris lenses with AI701 auto iris servo assembly. 120 VAC input.