Square D (Schneider Electric) LUCA05FU Control Unit For TESYS Motor Starter | Graybar Store
Square D (Schneider Electric) - Control Unit For TESYS Motor Starter - LUCA05FU
+ / - Hover over image to Zoom
Other Views

    Control Unit For TESYS Motor Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LUCA05FU
    SKU: 22106222
    $96.92
    Checking Pricing
         
    Amperage Rating:1.25 to 5.00
    Voltage Rating:120-240V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LUCA05FU
    • Amperage Rating 1.25 to 5.00
    • Voltage Rating 120-240V AC/DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Control unit 1.25 to 5.00A, 120 to 240V AC/DC for use with TESYS motor starter.
    • Setting range A: 1.25-5.0
    • Voltage code: DC or AC