Erico PLUSCULDQC Control Unit | Graybar Store
Erico - Control Unit - PLUSCULDQC
+ / - Hover over image to Zoom
Other Views

    Control Unit

    Manufacturer: Erico
    Manufacturer #: PLUSCULDQC
    SKU: 25318888
    $39.52
    Checking Pricing
         
    Packaging:1 Each
    Length:6 ft.
    Use With:Erico CADWELD PLUS Welding Material F80
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # PLUSCULDQC
    • Length 6 ft.
    • Packaging 1 Each
    • Use With Erico CADWELD PLUS Welding Material F80
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® CADWELD® PLUS Control Unit, Packaging: 1 Each, Length: 6 ft