Square D (Schneider Electric) 9070TF500D3 Control Transformer with 500 VA Rating 208V Primary and 120V Secondary Fuse Blocks | Graybar Store
Square D (Schneider Electric) - Control Transformer with 500 VA Rating 208V Primary and 120V Secondary Fuse Blocks - 9070TF500D3
+ / - Hover over image to Zoom
Other Views

    Control Transformer with 500 VA Rating 208V Primary and 120V Secondary Fuse Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF500D3
    SKU: 96020753
    $555.20
    Checking Pricing
         
    VA Rating:500
    Primary Voltage:208
    Secondary Voltage:120
    Brand or Series:9070 TF Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF500D3
    • Brand or Series 9070 TF Series
    • Primary Voltage 208
    • Secondary Voltage 120
    • VA Rating 500
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9070 TF Series 500VA 208V primary and 120V secondary control transformer with primary and secondary fuse blocks.
    • Primary includes rejection-style clips to increase the AIC ratings for fuses