Square D (Schneider Electric) 9070TF2000D1 Control Transformer with 2000 VA Rating 240/480V Primary and 120V Secondary Fuse Blocks | Graybar Store
Square D (Schneider Electric) - Control Transformer with 2000 VA Rating 240/480V Primary and 120V Secondary Fuse Blocks - 9070TF2000D1
+ / - Hover over image to Zoom
Other Views

    Control Transformer with 2000 VA Rating 240/480V Primary and 120V Secondary Fuse Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF2000D1
    SKU: 97118162
    $1,132.73
    Checking Pricing
         
    VA Rating:2000
    Primary Voltage:240/480
    Secondary Voltage:120
    Brand or Series:9070 TF Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF2000D1
    • Brand or Series 9070 TF Series
    • Primary Voltage 240/480
    • Secondary Voltage 120
    • VA Rating 2000
    • Country of Origin 99 - Multiple
    Product Overview:
    9070 TF Series 2000VA 240/480V primary and 120V secondary control transformer with primary and secondary fuse blocks.
    • Primary includes rejection-style clips to increase the AIC ratings for fuses