Square D (Schneider Electric) 9001KYK111 CONTROL STATION + OPERATORS | Graybar Store
Square D (Schneider Electric) - CONTROL STATION + OPERATORS - 9001KYK111
+ / - Hover over image to Zoom
Other Views

    CONTROL STATION + OPERATORS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK111
    SKU: 88311140
    $250.24
    Checking Pricing
         
    Color:Grey
    Operator Type:Selector Switch -3 Pos. Maintained
    No. of Holes:1
    Interface:(1) 9001KS43B HAND/OFF/AUTO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK111
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type Selector Switch -3 Pos. Maintained
    • No. of Holes 1
    • Interface (1) 9001KS43B HAND/OFF/AUTO
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 1-hole with 3-position maintained selector switch operator style and HAND/OFF/AUTO legend plate.