Square D (Schneider Electric) 9001KYK117 CONTROL STATION + OPERATORS | Graybar Store
Square D (Schneider Electric) - CONTROL STATION + OPERATORS - 9001KYK117
+ / - Hover over image to Zoom
Other Views

    CONTROL STATION + OPERATORS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK117
    SKU: 88293105
    $338.80
    Checking Pricing
         
    Color:Grey
    Operator Type:Break Glass Operator-Red Enclosure
    No. of Holes:1
    Interface:(1) 9001K15 TO STOP - BREAK GLASS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK117
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type Break Glass Operator-Red Enclosure
    • No. of Holes 1
    • Interface (1) 9001K15 TO STOP - BREAK GLASS
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 1-hole red enclosure break glass operator and TO STOP/BREAK GLASS legend plate.