Square D (Schneider Electric) XAPG19201 Control Station Enclosure, Zinc, Drilled Die-Cast, Painted Grey, 1-Hole, 3.15 x 3.15 x 2.03 Inches | Graybar Store
Square D (Schneider Electric) - Control Station Enclosure, Zinc, Drilled Die-Cast, Painted Grey, 1-Hole, 3.15 x 3.15 x 2.03 Inches - XAPG19201
+ / - Hover over image to Zoom
Other Views

    Control Station Enclosure, Zinc, Drilled Die-Cast, Painted Grey, 1-Hole, 3.15 x 3.15 x 2.03 Inches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XAPG19201
    SKU: 92103604
    $107.16
    Checking Pricing
         
    No. of Holes:1
    Color:Painted Grey
    Dimensions (Inches):3.15 x 3.15 x 2.03
    Additional Features:Drilled Die Cast
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XAPG19201
    • Color Painted Grey
    • Additional Features Drilled Die Cast
    • Dimensions (Inches) 3.15 x 3.15 x 2.03
    • Materials Drilled Die-Cast
    • For Use With Control Stations
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin MA - Morocco
    Product Overview:
    Grey painted control station enclosure, zinc, drilled die cast, 3.15 x 3.15 x 2.03 with 1 hole and 1.93 in. usable depth.