Crouse Hinds (Eaton) EDSC2129 SA Control Station Enclosure, EDS/EFD Series, Snap Switch-Front Operated, Through Feed | Graybar Store
Crouse Hinds (Eaton) - Control Station Enclosure, EDS/EFD Series, Snap Switch-Front Operated, Through Feed - EDSC2129 SA
+ / - Hover over image to Zoom
Other Views

    Control Station Enclosure, EDS/EFD Series, Snap Switch-Front Operated, Through Feed

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDSC2129 SA
    SKU: 90078094
    $431.70
    Checking Pricing
         
    Voltage Rating:120 to 277 V AC
    Amperage Rating:20 A
    Additional Features:Dust Ignition Proof; Raintight; Wet Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDSC2129 SA
    • Type Snap Switch
    • Additional Features Dust Ignition Proof; Raintight; Wet Locations
    • Amperage Rating 20 A
    Product Overview:
    Eaton® EDS Snap Switch, Voltage Rating: 120 to 277 V AC, Amperage Rating: 20 A