Crouse Hinds (Eaton) ESWP126 Control Station Contact Block 1NO/1NC, 10 Amp | Graybar Store
Crouse Hinds (Eaton) - Control Station Contact Block 1NO/1NC, 10 Amp - ESWP126
+ / - Hover over image to Zoom
Other Views

    Control Station Contact Block 1NO/1NC, 10 Amp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ESWP126
    SKU: 92141429
    $95.21
    Checking Pricing
         
    Amperage Rating:10
    Voltage Rating:600
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ESWP126
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    Product Overview:
    Contact block 600V 10A 1NO/1NC for use with FlexStation™ control stations.
    • Each control station will accept a maximum of three contact blocks