Square D (Schneider Electric) 9001SKY201 Control Station | Graybar Store
Square D (Schneider Electric) - Control Station - 9001SKY201
+ / - Hover over image to Zoom
Other Views

    Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKY201
    SKU: 88248470
    $378.83
    Checking Pricing
         
    Legend:START-STOP
    Material:Polymeric
    Operator Type:Projecting Push Button
    Additional Features:Legend Plates
    Amperage Rating:10 A
    Use With:9001SKY Control Station
    Voltage Rating:600 V
    Contact Operation:1 NO; 2 NC
    Cover Style:Stainless Steel
    Diameter (Inches):1.18 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKY201
    • Additional Features Legend Plates
    • Amperage Rating 10 A
    • Contact Operation 1 NO; 2 NC
    • Cover Style Stainless Steel
    • Diameter (Inches) 1.18 in
    • Legend START-STOP
    • NEMA Style 3; 4; 13; 4X
    • Operator Type Projecting Push Button
    • Material Polymeric
    • Use With 9001SKY Control Station
    • Voltage Rating 600 V
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Control Station, START-STOP, NEMA Style: 3; 4; 13; 4X, Stainless Steel, Amperage Rating: 10 A, Polymeric
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings