Square D (Schneider Electric) 9001BG206 Control Station | Graybar Store
Square D (Schneider Electric) - Control Station - 9001BG206
+ / - Hover over image to Zoom
Other Views

    Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG206
    SKU: 88246808
    $119.36
    Checking Pricing
         
    Voltage Rating:600 V
    Amperage Rating:5 A
    Legend:FORWARD-REVERSE
    Additional Features:Indoor Use Only Enclosure
    Contact Operation:2 NO
    Knob Style:Pushbutton
    Use With:9001BG Control Station
    Cover Style:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG206
    • Additional Features Indoor Use Only Enclosure
    • Amperage Rating 5 A
    • Contact Operation 2 NO
    • Cover Style Plastic
    • Knob Style Pushbutton
    • Legend FORWARD-REVERSE
    • NEMA Style 1
    • Use With 9001BG Control Station
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Control Station, FORWARD-REVERSE, NEMA Style: 1, Plastic, Amperage Rating: 5 A