Crouse Hinds (Eaton) EDSCM21 Control Station | Graybar Store
Crouse Hinds (Eaton) - Control Station - EDSCM21
+ / - Hover over image to Zoom
Other Views

    Control Station

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDSCM21
    SKU: 88070495
    $137.35
    Checking Pricing
         
    Material:Aluminum
    Plug Type:Single Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDSCM21
    • Plug Type Single Gang
    • NEMA Style 3; 7B (Div. 2) CD; 9EFG
    Product Overview:
    Control Station, Flexstation EDS Series, Copper Free Aluminum, NEMA Rating 3/7B/7C/7D/9E/9F/9G, Surface Mount, Height 7-9/16 Inch, Width 3-1/2 Inch, Depth 3-5/16 Inch.
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft