Crouse Hinds (Eaton) EDS2140 Control Station | Graybar Store
Crouse Hinds (Eaton) - Control Station - EDS2140
+ / - Hover over image to Zoom
Other Views

    Control Station

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDS2140
    SKU: 88070277
    $596.99
    Checking Pricing
         
    Plug Type:Single Gang
    Voltage Rating:277 V AC
    Operator Type:Snap Switch
    Amperage Rating:20 A
    Material:Aluminum; Iron Alloy; Nylon; Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDS2140
    • Plug Type Single Gang
    • Amperage Rating 20 A
    • NEMA Style 3; 7BCD; 9EFG
    Product Overview:
    Eaton® EDS Series Control Station, Voltage Rating: 277 V AC, Aluminum; Iron Alloy; Nylon; Stainless Steel, Amperage Rating: 20 A