Crouse Hinds (Eaton) EDS21273 Control Station | Graybar Store
Crouse Hinds (Eaton) - Control Station - EDS21273
+ / - Hover over image to Zoom
Other Views

    Control Station

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDS21273
    SKU: 88070271
    $386.05
    Checking Pricing
         
    Voltage Rating:600 V AC
    Material:Aluminum; Iron Alloy; Nylon; Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDS21273
    • Type Selector Switch
    • NEMA Style 3; 7BCD; 9EFG
    • Material Aluminum; Iron Alloy; Nylon; Stainless Steel
    Product Overview:
    Eaton® EDS Series Control Station, Voltage Rating: 600 V AC, Aluminum; Iron Alloy; Nylon; Stainless Steel