Square D (Schneider Electric) 9001BG308 CONTROL STATION 600VAC 5A T-B | Graybar Store
Square D (Schneider Electric) - CONTROL STATION 600VAC 5A T-B - 9001BG308
+ / - Hover over image to Zoom
Other Views

    CONTROL STATION 600VAC 5A T-B

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG308
    SKU: 88246830
    $350.27
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:START/STOP Red Pilot Light 120Vac/dc
    Additional Features:Surface Mounting NEMA 1
    Contact Operation:1NO/1NC
    No. of Buttons:3
    Interface:Momentary Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG308
    • Additional Features Surface Mounting NEMA 1
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Legend START/STOP Red Pilot Light 120Vac/dc
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 3
    • Interface Momentary Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station momentary with 3 surface mount NEMA 1 START/STOP with 120 Vac/dc red pilot light legend pushbuttons.