Square D (Schneider Electric) 9001BG204 CONTROL STATION 600VAC 5A T-B | Graybar Store
Square D (Schneider Electric) - CONTROL STATION 600VAC 5A T-B - 9001BG204
+ / - Hover over image to Zoom
Other Views

    CONTROL STATION 600VAC 5A T-B

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG204
    SKU: 88246806
    $143.90
    Checking Pricing
         
    No. of Buttons:2
    Interface:(2) Momentary Pushbuttons (Lockout on STOP) START/STOP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG204
    • No. of Buttons 2
    • Interface (2) Momentary Pushbuttons (Lockout on STOP) START/STOP
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 general-purpose pushbutton control station with start/stop-Lockout on Stop option.