Square D (Schneider Electric) CA4KN40BW3 Control Relay | Graybar Store
Square D (Schneider Electric) - Control Relay - CA4KN40BW3
+ / - Hover over image to Zoom
Other Views

    Control Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA4KN40BW3
    SKU: 96074280
    $79.83
    Checking Pricing
         
    Contact Operation:4 NO
    Coil Voltage:24 V DC
    Amperage Rating:10 A
    Termination:Screw
    Additional Features:LED Indicator Incorporated
    Time Cycle:6000 hr
    Voltage Rating:690 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA4KN40BW3
    • Termination Screw
    • Additional Features LED Indicator Incorporated
    • Amperage Rating 10 A
    • Coil Voltage 24 V DC
    • Contact Operation 4 NO
    • Time Cycle 6000 hr
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Control Relay, Voltage Rating: 690 V AC, Amperage Rating: 10 A, Screw Termination, Coil Voltage: 24 V DC