Square D (Schneider Electric) CA3SK20BD Control Relay | Graybar Store
Square D (Schneider Electric) - Control Relay - CA3SK20BD
+ / - Hover over image to Zoom
Other Views

    Control Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA3SK20BD
    SKU: 96073766
    $63.58
    Checking Pricing
         
    Poles:4
    Termination:Screw
    Time Cycle:1200 hr
    Voltage Rating:690 V AC
    Coil Voltage:24 V DC
    Contact Operation:2 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA3SK20BD
    • Termination Screw
    • Coil Voltage 24 V DC
    • Contact Operation 2 NO
    • Poles 4
    • Time Cycle 1200 hr
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ Control Relay, Voltage Rating: 690 V AC, Screw Termination, Poles: 4, Coil Voltage: 24 V DC
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc