Square D (Schneider Electric) CA2KN40F7 Control Relay | Graybar Store
Square D (Schneider Electric) - Control Relay - CA2KN40F7
+ / - Hover over image to Zoom
Other Views

    Control Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA2KN40F7
    SKU: 95012211
    $44.27
    Checking Pricing
         
    Contact Operation:4 NO
    Coil Voltage:110 V AC
    Amperage Rating:10 A
    Termination:Screw
    Additional Features:Direct Mount
    Time Cycle:10000 hr
    Voltage Rating:690 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA2KN40F7
    • Termination Screw
    • Additional Features Direct Mount
    • Amperage Rating 10 A
    • Coil Voltage 110 V AC
    • Contact Operation 4 NO
    • Time Cycle 10000 hr
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ Control Relay, Voltage Rating: 690 V AC, Amperage Rating: 10 A, Screw Termination, Coil Voltage: 110 V AC