Square D (Schneider Electric) CAD32F7 Control Relay | Graybar Store
Square D (Schneider Electric) - Control Relay - CAD32F7
+ / - Hover over image to Zoom
Other Views

    Control Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CAD32F7
    SKU: 22014155
    $77.33
    Checking Pricing
         
    Contact Operation:2 NC; 3 NO
    Coil Voltage:110 V AC
    Termination:Screw
    Additional Features:Special Auxiliary Contacts Can Switch Low Power Down to 5 V at 10 mA
    Size:A600; Q600
    Amperage Rating:10 A
    Time Cycle:180 min
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CAD32F7
    • Size A600; Q600
    • Termination Screw
    • Additional Features Special Auxiliary Contacts Can Switch Low Power Down to 5 V at 10 mA
    • Amperage Rating 10 A
    • Coil Voltage 110 V AC
    • Contact Operation 2 NC; 3 NO
    • Time Cycle 180 min
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ Control Relay, Voltage Rating: 690 V, Amperage Rating: 10 A, Screw Termination, Coil Voltage: 110 V AC