Phoenix Contact 1203149 Key, Control Cabinet, 72 mm | Graybar Store
Phoenix Contact - Key, Control Cabinet, 72 mm - 1203149
+ / - Hover over image to Zoom
Other Views

    Key, Control Cabinet, 72 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1203149
    SKU: 99842138
    $23.15
    Checking Pricing
         
    Overall Length (Inches):72 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1203149
    • Type Control Cabinet
    • Materials Zinc
    • Overall Length (Inches) 72 mm
    • For Use With Control Cabinets
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Control Cabinet Key, Overall Length (Inches): 72 mm, Material Type: Zinc