Klein Tools 5236 Contractor's Zipper Portfolios | Graybar Store
Klein Tools - Contractor's Zipper Portfolios - 5236
+ / - Hover over image to Zoom
Other Views

    Contractor's Zipper Portfolios

    Manufacturer: Klein Tools
    Manufacturer #: 5236
    SKU: 25069436
    $30.79
    Checking Pricing
         
    Color:Black
    No. of Pockets:Single
    Overall Length (Inches):17
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5236
    • Color Black
    • Materials Cordura Ballistic Nylon
    • No. of Pockets Single
    Product Overview:
    Contractor's Zipper Portfolios is black Cordura ballistic nylon.