Lithonia Lighting VW150I M12 Contractor Select Vapor Tight, Wall Mount | Graybar Store
Lithonia Lighting - Contractor Select Vapor Tight, Wall Mount - VW150I M12
+ / - Hover over image to Zoom
Other Views

    Contractor Select Vapor Tight, Wall Mount

    Manufacturer: Lithonia Lighting
    Manufacturer #: VW150I M12
    SKU: 25171655
    $25.05
    Checking Pricing
         
    Additional Features:Heavy Duty Glass Globe; Junction Box Included; Prismatic Globe for Even Distribution
    Wattage:150 W
    Shape:Cylindrical
    Hub Size (Inches):3/4
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # VW150I M12
    • Additional Features Heavy Duty Glass Globe; Junction Box Included; Prismatic Globe for Even Distribution
    • Hub Size (Inches) 3/4
    • Lamp Type Incandescent
    • Shape Cylindrical
    • Wattage 150 W
    • Material Die Cast Aluminum
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Wall Mount Utility Vapor Tight Housing, Lamp Type: Incandescent, Die Cast Aluminum, Shape: Cylindrical, Wattage: 150 W, Hub Size (Inches): 3/4 in