Lithonia Lighting 7O1 TOR R12 Contractor Select Trim, 6 in., Incandescent, IC/Non-IC | Graybar Store
Lithonia Lighting - Contractor Select Trim, 6 in., Incandescent, IC/Non-IC - 7O1 TOR R12
+ / - Hover over image to Zoom
Other Views

    Contractor Select Trim, 6 in., Incandescent, IC/Non-IC

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7O1 TOR R12
    SKU: 25255991
    $5.91
    Checking Pricing
         
    Additional Features:Wide Flange
    Color:White
    Use With:7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7O1 TOR R12
    • Color White
    • Additional Features Wide Flange
    • Fixture Type 6 in Housing
    • Lamp Type GU24 26W CFL
    • Outer Diameter 7-5/8 in
    • Use With 7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7O1 Finishing Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W Incandescent; DTT 13W Fluorescent; PAR30 75W; TRT 13W Fluorescent, White, Outer Diameter: 7-5/8 in