Lithonia Lighting Contractor Select Trim, 6 in., Incandescent, IC/Non-IC | Graybar Store
Lithonia Lighting - Contractor Select Trim, 6 in., Incandescent, IC/Non-IC
+ / - Hover over image to Zoom
Other Views

    Contractor Select Trim, 6 in., Incandescent, IC/Non-IC

    Manufacturer: Lithonia Lighting
         

    Contractor Select incandescent 6 inch trim, IC/non-IC for use on remodel or new construction.

    • Manufacturer Lithonia Lighting
    • Fixture Type 6 in Housing
    • Lamp Type GU24 26W CFL
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Construction
    Color
    Use With
    Outer Diameter
    Price
    7B2 TOR R12
    25255983
    Narrow Flange
    Remodel Construction
    White on Black
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    7-5/8 in
    $
    4
    .47
    /
    EA
    25255983
    Additional Features
    Narrow Flange
    Construction
    Remodel Construction
    Color
    White on Black
    Use With
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter
    7-5/8 in
    $
    4
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7O1 TOR R12
    25255991
    Wide Flange
    White
    7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    7-5/8 in
    $
    5
    .91
    /
    EA
    25255991
    Additional Features
    Wide Flange
    Construction
    Color
    White
    Use With
    7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Outer Diameter
    7-5/8 in
    $
    5
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7B1W TOR R24
    25308325
    Wide Flange
    New Construction
    White
    7-5/8 in
    $
    6
    .13
    /
    EA
    25308325
    Additional Features
    Wide Flange
    Construction
    New Construction
    Color
    White
    Use With
    Outer Diameter
    7-5/8 in
    $
    6
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7E1 TOR R6
    25255989
    Wide Flange
    White
    7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    7-5/8 in
    $
    14
    .56
    /
    EA
    25255989
    Additional Features
    Wide Flange
    Construction
    Color
    White
    Use With
    7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Outer Diameter
    7-5/8 in
    $
    14
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255983 SKU, 25255983 ANALYTICS...
    Color
    White on Black
    Use With
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter
    7-5/8 in
    Price
    $
    4
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255991 SKU, 25255991 ANALYTICS...
    Color
    White
    Use With
    7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Outer Diameter
    7-5/8 in
    Price
    $
    5
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25308325 SKU, 25308325 ANALYTICS...
    Color
    White
    Use With
    Outer Diameter
    7-5/8 in
    Price
    $
    6
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255989 SKU, 25255989 ANALYTICS...
    Color
    White
    Use With
    7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Outer Diameter
    7-5/8 in
    Price
    $
    14
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available