Lithonia Lighting Contractor Select Security Light, Arm-Mounted, 120V | Graybar Store
Lithonia Lighting - Contractor Select Security Light, Arm-Mounted, 120V
+ / - Hover over image to Zoom
Other Views

    Contractor Select Security Light, Arm-Mounted, 120V

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type Metal Halide
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Price
    TDD65L 120 M2
    25229200
    Lamp Included; Type V Distribution
    65 W
    120 V
    $
    60
    .01
    /
    EA
    25229200
    Additional Features
    Lamp Included; Type V Distribution
    Wattage
    65 W
    Input Voltage
    120 V
    $
    60
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TDD150SL 120 M2
    25167422
    Lamp Included; Type V Distribution
    150 W
    120 V
    $
    97
    .13
    /
    EA
    25167422
    Additional Features
    Lamp Included; Type V Distribution
    Wattage
    150 W
    Input Voltage
    120 V
    $
    97
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TDD100ML 120 M2
    25193417
    Lamp Included; Type V Distribution
    100 W
    120 V
    $
    103
    .75
    /
    EA
    25193417
    Additional Features
    Lamp Included; Type V Distribution
    Wattage
    100 W
    Input Voltage
    120 V
    $
    103
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229200 SKU, 25229200 ANALYTICS...
    Input Voltage
    120 V
    Price
    $
    60
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167422 SKU, 25167422 ANALYTICS...
    Input Voltage
    120 V
    Price
    $
    97
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193417 SKU, 25193417 ANALYTICS...
    Input Voltage
    120 V
    Price
    $
    103
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available