Lithonia Lighting ECBR LED M6 Contractor Select Integrated Exit/Unit Combo, LED, 120/277 | Graybar Store
Lithonia Lighting - Contractor Select Integrated Exit/Unit Combo, LED, 120/277 - ECBR LED M6
+ / - Hover over image to Zoom
Other Views

    Contractor Select Integrated Exit/Unit Combo, LED, 120/277

    Manufacturer: Lithonia Lighting
    Manufacturer #: ECBR LED M6
    SKU: 25416290
    $81.51
    Checking Pricing
         
    Additional Features:Single Head
    Voltage Rating:120 to 277 V
    Remote output capability:High Output
    Color:White Housing with Red Letters
    Fixture Wattage:2.32 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ECBR LED M6
    • Color White Housing with Red Letters
    • Additional Features Single Head
    • Fixture Wattage 2.32 W
    • Lamp Type LED
    • Remote output capability High Output
    • Voltage Rating 120 to 277 V
    • Country of Origin CN - China
    Product Overview:
    ECBR LED Integrated Exit-Unit, White Housing with Red Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Wattage: 2.32 W