Lithonia Lighting 7B2 TOR R12 Contractor Select incandescent 6 inch trim, IC/non-IC for use on remodel or new construction. | Graybar Store
Lithonia Lighting - Contractor Select incandescent 6 inch trim, IC/non-IC for use on remodel or new construction. - 7B2 TOR R12
+ / - Hover over image to Zoom
Other Views

    Contractor Select incandescent 6 inch trim, IC/non-IC for use on remodel or new construction.

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7B2 TOR R12
    SKU: 25255983
    $4.47
    Checking Pricing
         
    Additional Features:Narrow Flange
    Construction:Remodel Construction
    Color:White on Black
    Use With:6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7B2 TOR R12
    • Color White on Black
    • Construction Remodel Construction
    • Additional Features Narrow Flange
    • Fixture Type 6 in Housing
    • Lamp Type GU24 26W CFL
    • Outer Diameter 7-5/8 in
    • Use With 6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7B2 Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: GU24 26W CFL, Black (Baffle); White (Flange), Outer Diameter: 7-5/8 in, Construction: Remodel Construction