Lithonia Lighting EXR LED EL M6 Contractor Select EXR LED White Exit Sign/Red Letters with Back-Up Battery | Graybar Store
Lithonia Lighting - Contractor Select EXR LED White Exit Sign/Red Letters with Back-Up Battery - EXR LED EL M6
+ / - Hover over image to Zoom
Other Views

    Contractor Select EXR LED White Exit Sign/Red Letters with Back-Up Battery

    Manufacturer: Lithonia Lighting
    Manufacturer #: EXR LED EL M6
    SKU: 25414726
    $33.20
    Checking Pricing
         
    Battery Type:Nickel Cadmium
    Fixture Wattage:2
    Color:White Housing with Red Letters (back-up battery)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EXR LED EL M6
    • Color White Housing with Red Letters (back-up battery)
    • Battery Type Nickel Cadmium
    • Brand Contractor Select
    • Fixture Wattage 2
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1; 2
    Product Overview:
    Contractor Select EXR 2W LED white housing with red letters exit with battery backup, NiCad battery for marking the means of egress.
    • Sealed, maintenance-free Ni-cad battery provides 90 minutes of emergency power
    • Universal mounting capabilities; top, back or end mounting (canopy included)
    • Fully assembled single face with extra faceplate for easy field-conversion to double face
    • Long-life energy saving LED source
    • UL 924 Listed, NFPA 101, NFPA 70-NEC and OSHA illumination standards
    • Indoor damp location
    • 50° to 104°F listed standard