Lithonia Lighting EU2 LED M12 Contractor Select Emergency Light, LED, Thermoplastic, 120/277, White, 3.6V DC | Graybar Store
Lithonia Lighting - Contractor Select Emergency Light, LED, Thermoplastic, 120/277, White, 3.6V DC - EU2 LED M12
+ / - Hover over image to Zoom
Other Views

    Contractor Select Emergency Light, LED, Thermoplastic, 120/277, White, 3.6V DC

    Manufacturer: Lithonia Lighting
    Manufacturer #: EU2 LED M12
    SKU: 25414724
    $33.50
    Checking Pricing
         
    Output Voltage:3.6V DC
    Battery Type:Nickel Cadmium
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EU2 LED M12
    • Color White
    • Battery Type Nickel Cadmium
    • Brand Contractor Select
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 3.6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 3.6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White LED 3.6V DC emergency light with 2 lamp heads.
    • High-impact, white thermoplastic housing with long lasting, efficient ultra-bright white LED lamp heads
    • Lamp head track and swivel arrangement allows for full range of lamp adjustment
    • Long-life Ni-Cad battery provides 90 minutes of emergency power
    • UL Listed. Meets UL 924, NFPA 101, NFPA 70-NEC and OSHA illumination standards
    • Damp location 32°F to 122°F listed standard