Lithonia Lighting ECG LED M6 Contractor Select Emergency Exit Light, LED, Thermoplastic | Graybar Store
Lithonia Lighting - Contractor Select Emergency Exit Light, LED, Thermoplastic - ECG LED M6
+ / - Hover over image to Zoom
Other Views

    Contractor Select Emergency Exit Light, LED, Thermoplastic

    Manufacturer: Lithonia Lighting
    Manufacturer #: ECG LED M6
    SKU: 25416029
    $88.26
    Checking Pricing
         
    Fixture Wattage:3.2 W
    Remote output capability:High Output
    Color:White Housing with Green Letters
    Additional Features:Double Head
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ECG LED M6
    • Color White Housing with Green Letters
    • Additional Features Double Head
    • Brand Contractor Select
    • Fixture Wattage 3.2 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Remote output capability High Output
    • Voltage Rating 120 to 277 V
    Product Overview:
    ECG LED Exit-Unit Combo, White Housing with Green Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Wattage: 3.2 W