Lithonia Lighting - Contractor Select Emergency Exit, LED, Thermoplastic, White Housing-Green Letters - EXG LED M6
+ / - Hover over image to Zoom
Other Views

Contractor Select Emergency Exit, LED, Thermoplastic, White Housing-Green Letters

Manufacturer: Lithonia Lighting
Manufacturer #: EXG LED M6
SKU: 25416031
Checking Pricing
     
Battery Type:Nickel Cadmium
Fixture Wattage:2
Color:White Housing with Green Letters
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Lithonia Lighting
  • Manufacturer # EXG LED M6
  • Color White Housing with Green Letters
  • Battery Type Nickel Cadmium
  • Brand Contractor Select
  • Fixture Wattage 2
  • Housing Material Thermoplastic
  • Lamp Type LED
  • Number of Faces 1 or 2
Product Overview:
Contractor Select EXR 2W LED white housing with green letters exit, NiCad battery for marking the means of egress.
  • Sealed, maintenance-free Ni-cad battery provides 90 minutes of emergency power
  • Universal mounting capabilities; top, back or end mounting (canopy included)
  • Fully assembled single face with extra faceplate for easy field-conversion to double face
  • Long-life energy saving LED source
  • UL 924 Listed, NFPA 101, NFPA 70-NEC and OSHA illumination standards
  • Indoor damp location
  • 50° to 104°F listed standard