Lithonia Lighting - 500-Lumen Fluorescent Battery Pack - EI500 M12
+ / - Hover over image to Zoom
Other Views

500-Lumen Fluorescent Battery Pack

Manufacturer: Lithonia Lighting
Manufacturer #: EI500 M12
SKU: 25194568
$63.08
Checking Pricing
     
Lumen Output:500
Use With:Linear Fluorescent
Input Wattage:2.3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Lithonia Lighting
  • Manufacturer # EI500 M12
  • Input Wattage 2.3
  • Lumen Output 500
  • Voltage 120-277
  • Use With Linear Fluorescent
Product Overview:
Contractor select 2.3W input, 500 lumens fluorescent battery pack operates one 2 or 4 foot linear or U-shaped T8 or T12 fluorescent lamp for 90 minutes.
  • Compatible with electronic T8 and magnetic T12, instant-start, rapid-start and slimline ballasts
  • Field-installable only within fluorescent fixture ballast channel
  • Battery pack automatically operates lamp at reduced light output upon interruption of normal power for 90 minutes of illumination
  • Construction Black 20-gauge steel, permanently sealed housing
  • Patent-integrated test switch pilot light that requires only one-hole drilling
  • Dual voltage input capability (120V or 277V)
  • UL approved for installation in sealed and gasketed fixtures