Lithonia Lighting ELA LED WP M12 Contractor Select ELA LED Remote Lamp, Indoor/Outdoor, Single Head, 1W, 9.6V | Graybar Store
Lithonia Lighting - Contractor Select ELA LED Remote Lamp, Indoor/Outdoor, Single Head, 1W, 9.6V - ELA LED WP M12
+ / - Hover over image to Zoom
Other Views

    Contractor Select ELA LED Remote Lamp, Indoor/Outdoor, Single Head, 1W, 9.6V

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA LED WP M12
    SKU: 25416034
    $32.16
    Checking Pricing
         
    Voltage Rating:9.6
    Additional Options:Single Head
    Wattage:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA LED WP M12
    • Color White
    • Additional Options Single Head
    • Brand Acuity®
    • Lamp Type LED
    • Number of Heads 2
    • Wattage 1
    • Voltage Rating 9.6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single 9.6V 1W weather-proof LED remote lamp for indoor or outdoor applications.
    • Powered by 9.6 V emergency equipment providing light for the path of egress
    • Long lasting, efficient ultra-bright white LED lamp heads
    • Fully adjustable lamp heads meet all aiming requirements
    • White thermoplastic indoor models
    • Die-cast aluminum outdoor models; damp location listed
    • Only compatible with EC LED HO, ECB LED and LHQM LED HO
    • UL Listed; Damp location listed (ELA LED) 32°F to 122°F; Wet location listed (ELA LED WP) -4°F to 122°F