Lithonia Lighting ELA LED T M12 Contractor Select ELA LED Remote Lamps, Indoor or Outdoor, Single and Twin | Graybar Store
Lithonia Lighting - Contractor Select ELA LED Remote Lamps, Indoor or Outdoor, Single and Twin - ELA LED T M12
+ / - Hover over image to Zoom
Other Views

    Contractor Select ELA LED Remote Lamps, Indoor or Outdoor, Single and Twin

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA LED T M12
    SKU: 25416033
    $35.35
    Checking Pricing
         
    Voltage Rating:9.6 V
    Wattage:1 W
    Color:White
    Rating:Damp Location; Wet Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA LED T M12
    • Color White
    • Brand Acuity®
    • Lamp Type LED
    • Number of Heads 2
    • Rating Damp Location; Wet Location
    • Wattage 1 W
    • Voltage Rating 9.6 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Acuity® ELA Emergency Remote Head, Lamp Type: LED, Voltage Rating: 9.6 V, Wattage: 1 W, Number of Heads: 2, Rating: Damp Location; Wet Location