Lithonia Lighting ECR LED HO M6 Contractor Select ECR LED Combo Exit/Unit | Graybar Store
Lithonia Lighting - Contractor Select ECR LED Combo Exit/Unit - ECR LED HO M6
+ / - Hover over image to Zoom
Other Views

    Contractor Select ECR LED Combo Exit/Unit

    Manufacturer: Lithonia Lighting
    Manufacturer #: ECR LED HO M6
    SKU: 25415163
    $99.97
    Checking Pricing
         
    Fixture Wattage:3.2
    Remote output capability:High Output, Powers 2 LED Remote Heads
    Color:White Housing With Red Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ECR LED HO M6
    • Color White Housing With Red Letters
    • Brand Contractor Select
    • Fixture Wattage 3.2
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Remote output capability High Output, Powers 2 LED Remote Heads
    • Country of Origin CN - China
    Product Overview:
    Contractor select white housing with red letters ECR LED HO exit, fixture wattage 3.2, 2 D x 20 W x 9 H in. high output that powers 2 integral lights.
    • High-impact, white thermoplastic exit/unit combo with long lasting, efficient ultra-bright white LED lamp heads
    • Lamp head track and swivel arrangement allows for full range of lamp adjustment
    • Fully assembled single face with extra faceplate for easy field-conversion to double face
    • Long-life Ni-Cad battery provides 90 minutes of emergency lighting