Lithonia Lighting - Contractor Select Emergency Exit Light, LED, Thermoplastic, White Housing/Red Letter, 3.8W - ECR LED M6
+ / - Hover over image to Zoom
Other Views

Contractor Select Emergency Exit Light, LED, Thermoplastic, White Housing/Red Letter, 3.8W

Manufacturer: Lithonia Lighting
Manufacturer #: ECR LED M6
SKU: 25414725
$89.86
Checking Pricing
     
Fixture Wattage:3.8
Remote output capability:Standard Output, Powers 2 Integral Lights
Color:White Housing With Red Letters
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Lithonia Lighting
  • Manufacturer # ECR LED M6
  • Color White Housing With Red Letters
  • Brand Contractor Select
  • Fixture Wattage 3.8
  • Housing Material Thermoplastic
  • Lamp Type LED
  • Remote output capability Standard Output, Powers 2 Integral Lights
Product Overview:
Contractor select white housing with red letters ECR LED HO exit, fixture wattage 3.8, 3 D x 20 W x 9 H in. standard output that powers 2 integral lights.
  • High-impact, white thermoplastic exit/unit combo with long lasting, efficient ultra-bright white LED lamp heads
  • Lamp head track and swivel arrangement allows for full range of lamp adjustment
  • Fully assembled single face with extra faceplate for easy field-conversion to double face
  • Long-life Ni-Cad battery provides 90 minutes of emergency lighting