Lithonia Lighting L7XLED T24 U Contractor Select Downlight 6 in. Housing, IC/Non-IC, LED, New Construction | Graybar Store
Lithonia Lighting - Contractor Select Downlight 6 in. Housing, IC/Non-IC, LED, New Construction - L7XLED T24 U
+ / - Hover over image to Zoom
Other Views

    Contractor Select Downlight 6 in. Housing, IC/Non-IC, LED, New Construction

    Manufacturer: Lithonia Lighting
    Manufacturer #: L7XLED T24 U
    SKU: 25310403
    $10.12
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L7XLED T24 U
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X
    • Housing Installation New Construction
    • Lamp Type LED
    • Insulation Rating IC
    • Voltage Rating 120 V
    • Country of Origin MX - Mexico
    Product Overview:
    LITHONIA LIGHTING® L7XLED New Construction Downlight, Air Rating: Airtight, Voltage Rating: 120 V, L7X, Lamp Type: LED, Fixture Type: 6 in Housing