Lithonia Lighting Contractor Select Downlight 6 in. Housing, IC/Non-IC, LED, New Construction | Graybar Store
Lithonia Lighting - Contractor Select Downlight 6 in. Housing, IC/Non-IC, LED, New Construction
+ / - Hover over image to Zoom
Other Views

    Contractor Select Downlight 6 in. Housing, IC/Non-IC, LED, New Construction

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X
    • Lamp Type LED
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Housing Installation
    Air Rating
    Price
    L7XLED T24 R6
    25677724
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    Airtight
    $
    10
    .12
    /
    EA
    25677724
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Housing Installation
    Air Rating
    Airtight
    $
    10
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L7XLED T24 U
    25310403
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    New Construction
    Airtight
    $
    10
    .12
    /
    EA
    25310403
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    10
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677724 SKU, 25677724 ANALYTICS...
    Housing Installation
    Air Rating
    Airtight
    Price
    $
    10
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25310403 SKU, 25310403 ANALYTICS...
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    10
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available