Lithonia Lighting L7X GSKT R6 Contractor Select Downlight 6 in. Housing, IC/Non-IC, Incandescent, New Construction | Graybar Store
Lithonia Lighting - Contractor Select Downlight 6 in. Housing, IC/Non-IC, Incandescent, New Construction - L7X GSKT R6
+ / - Hover over image to Zoom
Other Views

    Contractor Select Downlight 6 in. Housing, IC/Non-IC, Incandescent, New Construction

    Manufacturer: Lithonia Lighting
    Manufacturer #: L7X GSKT R6
    SKU: 25168613
    $9.37
    Checking Pricing
         
    Air Rating:Non-Airtight
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L7X GSKT R6
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Brand Contractor Select
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC; Non-IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LITHONIA LIGHTING® L7X New Construction Downlight, Air Rating: Non-Airtight, Voltage Rating: 120 V, Lamp Type: Incandescent, Fixture Type: 6 in Housing