Lithonia Lighting L5R R6 Contractor Select 5 in. Housing, IC, Incandescent, Remodel | Graybar Store
Lithonia Lighting - Contractor Select 5 in. Housing, IC, Incandescent, Remodel - L5R R6
+ / - Hover over image to Zoom
Other Views

    Contractor Select 5 in. Housing, IC, Incandescent, Remodel

    Manufacturer: Lithonia Lighting
    Manufacturer #: L5R R6
    SKU: 99473576
    $18.49
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L5R R6
    • Housing Compatibility L5
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LITHONIA LIGHTING® L5R Incandescent, Air Rating: Non-Airtight, Voltage Rating: 120 V, L5, Lamp Type: Incandescent