Lithonia Lighting 3E1 R6 Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange | Graybar Store
Lithonia Lighting - Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange - 3E1 R6
+ / - Hover over image to Zoom
Other Views

    Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 3E1 R6
    SKU: 97128032
    $31.69
    Checking Pricing
         
    Color:White
    Additional Features:Narrow Flange
    Use With:L3 R6; L3R R6 Construction Housing
    Outer Diameter:4-7/8 in
    Construction:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 3E1 R6
    • Color White
    • Construction New Construction
    • Additional Features Narrow Flange
    • Fixture Type 4 in Housing
    • Housing Compatibility L3 R6, and L3R R6.
    • Lamp Type PAR30 75W Incandescent (IC/Non IC)
    • Outer Diameter 4-7/8 in
    • Use With L3 R6; L3R R6 Construction Housing
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3E1 Eyeball Trim, Fixture Type: 4 in Housing, Lamp Type: Incandescent; PAR20 35W (IC); PAR20 50W (Non-IC); R20 50W; RADJ-210 (IC/Non IC), White, Outer Diameter: 4-7/8 in, Construction: New Construction