Lithonia Lighting 3B1ORB R6 Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange | Graybar Store
Lithonia Lighting - Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange - 3B1ORB R6
+ / - Hover over image to Zoom
Other Views

    Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 3B1ORB R6
    SKU: 25500619
    $16.94
    Checking Pricing
         
    Color:Oil-Rubbed Bronze
    Additional Features:Narrow Flange
    Use With:L3 Housing; L3R Housing
    Outer Diameter:4-7/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 3B1ORB R6
    • Color Oil-Rubbed Bronze
    • Additional Features Narrow Flange
    • Fixture Type 4 in Housing
    • Housing Compatibility L3 R6, and L3R R6.
    • Lamp Type PAR30 75W Incandescent (IC/Non IC)
    • Outer Diameter 4-7/8 in
    • Use With L3 Housing; L3R Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3B1ORB Residential Trim, Fixture Type: 3 in Housing, Lamp Type: PAR20 35W; PAR20 50W; PAR20 50W Incandescent (Non IC); R20 50W Incandescent (IC), Oil-Rubbed Bronze, Outer Diameter: 4-7/8 in