Panduit CT-1700 Contour Crimp™ Crimping Tool, Controlled Cycle, 14 to 2 AWG | Graybar Store
Panduit - Contour Crimp™ Crimping Tool, Controlled Cycle, 14 to 2 AWG - CT-1700
+ / - Hover over image to Zoom
Other Views

    Contour Crimp™ Crimping Tool, Controlled Cycle, 14 to 2 AWG

    Manufacturer: Panduit
    Manufacturer #: CT-1700
    SKU: 98316813
    $272.44
    Checking Pricing
         
    Tool Application:8 to 2 AWG
    Overall Length (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CT-1700
    • Type Controlled Cycle
    • Brand Contour Crimp
    • Overall Length (Inches) None
    Product Overview:
    Contour Crimp™ controlled crimp cycle tool crimps 8 to 2 non-insulated tubular terminals, 8 to 1 AWG copper code conductor lugs and splices, 8 to 2 AWG copper flex conductor lugs, 6 to 4 AWG dual rated aluminum lugs and splices.
    • Manual ratchet crimper for use with a range of copper and aluminum terminals, taps, and splices
    • Ratchet mechanism ensures proper crimp force with each operation
    • Permanent, five-position, color-coded rotating die accommodates a range of terminals and splices
    • Steel frame with black oxide finish
    • Polypropylene handles resist chemicals and provide a cushioned grip