Panduit T075X000VPC-BK Continuous Tape Cassette | Graybar Store
Panduit - Continuous Tape Cassette - T075X000VPC-BK
+ / - Hover over image to Zoom
Other Views

    Continuous Tape Cassette

    Manufacturer: Panduit
    Manufacturer #: T075X000VPC-BK
    SKU: 25069690
    $39.31
    Checking Pricing
         
    Color:Black on White
    Length:25 ft.
    Width (mm):19.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T075X000VPC-BK
    • Color Black on White
    • Length 25 ft.
    • Width (mm) 19.1
    Product Overview:
    Continuous Tape Cassette, Length: 25 ft, Flat Label; General Network Identification, Width (mm): 19.1 mm, Black/White, Vinyl