Panduit T100X000VWC-WH Continuous Tape Cassette | Graybar Store
Panduit - Continuous Tape Cassette - T100X000VWC-WH
+ / - Hover over image to Zoom
Other Views

    Continuous Tape Cassette

    Manufacturer: Panduit
    Manufacturer #: T100X000VWC-WH
    SKU: 25068363
    $45.04
    Checking Pricing
         
    Color:White on Red
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T100X000VWC-WH
    • Color White on Red
    • Length 25 ft.
    Product Overview:
    Continuous Tape Cassette, Length: 25 ft, Flat Label; General Network Identification, Red/White, Vinyl