Panduit T100X000VXC-BK Continuous Tape Cassette | Graybar Store
Panduit - Continuous Tape Cassette - T100X000VXC-BK
+ / - Hover over image to Zoom
Other Views

    Continuous Tape Cassette

    Manufacturer: Panduit
    Manufacturer #: T100X000VXC-BK
    SKU: 25050047
    $45.04
    Checking Pricing
         
    Color:Black on Yellow
    Use With:Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Length:25 ft.
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T100X000VXC-BK
    • Color Black on Yellow
    • Length 25 ft.
    • Width (mm) 25.4
    • For Use With PanTher&# LS8E, Cougar™ LS9 Hand-Held Thermal Transfer Printer
    • Use With Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    • SKU Spec Sheet
      T100X000VXC-BK Specification Sheet
      T100X000VXC-BK Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Continuous Tape Cassette, Length: 25 ft, Flat Label; General Network Identification, Width (mm): 25.4 mm, Black/Yellow, Vinyl