Phoenix Contact 2966692 Continuous Plug-in Bridge | Graybar Store
Phoenix Contact - Continuous Plug-in Bridge - 2966692
+ / - Hover over image to Zoom
Other Views

    Continuous Plug-in Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966692
    SKU: 99570357
    $24.77
    Checking Pricing
         
    Amperage Rating:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966692
    • Amperage Rating 32
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Continuous 500 mm long 32A blue plug-in bridge.
    • Color: Blue