Pentair Hoffman A1212CHNFSS6 Type 4X Enclosure Cover, Stainless Steel 316L, Continuous Hinge with Clamps, 6 x 12 x 12 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure Cover, Stainless Steel 316L, Continuous Hinge with Clamps, 6 x 12 x 12 in. - A1212CHNFSS6
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure Cover, Stainless Steel 316L, Continuous Hinge with Clamps, 6 x 12 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1212CHNFSS6
    SKU: 94038077
    $755.41
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):6 in.
    Width (Inches):12 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1212CHNFSS6
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • Hinge Type Continuous
    • Latch Stainless Steel Screws and Clamps
    • NEMA Ratings NEMA 4X
    • Width (Inches) 12 in.
    • Material Stainless Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Continuous Hinge With Clamp, Width (Inches): 12 in, Depth (Inches): 6 in, Height (Inches): 12 in, NEMA Ratings: 4; 12; 13; 3R; 4X, Stainless Steel